

€87.21/ pieceexcl. VAT
€105.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR..-EGS |
Inner Diameter | 90 mm |
Outer Diameter | 105 mm |
Width | 35 mm |
with Lubrication hole | No |