INA

INA Inner Ring IR75X85X35-VGS

  • ERIKS:14176710
Image 1
Save to list

€56.07/ pieceexcl. VAT

€67.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
75 mm
Outer Diameter
85.2 mm
Width
35 mm
with Lubrication hole
No