INA

INA Inner Ring IR65X73X35-EGS

  • ERIKS:14176841
Image 1
Save to list

€57.20/ pieceexcl. VAT

€69.21incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR..-EGS
Inner Diameter
65 mm
Outer Diameter
73 mm
Width
35 mm
with Lubrication hole
No