

€6.75/ pieceexcl. VAT
€8.17incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR |
Inner Diameter | 5 mm |
Outer Diameter | 8 mm |
Width | 16 mm |
with Lubrication hole | No |