INA

INA Inner Ring IR50X58X22-EGS

  • ERIKS:23997625
  • Manufacturer:4012802699098
Image 1
Save to list

€31.89/ pieceexcl. VAT

€38.59incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR..-EGS
Inner Diameter
50 mm
Outer Diameter
58 mm
Width
22 mm
with Lubrication hole
No