INA

INA Inner Ring IR42X47X30-XL

  • ERIKS:11670636
  • Manufacturer:4012802417128
Image 1
In inner rings IR, the raceway is precision machined. Chamfers on the end faces allow easy insertion into the bearings and prevent damage to the seal lips of the bearings. The inner rings are available with and without a lubrication hole (IS1).
Save to list

€17.01/ pieceexcl. VAT

€20.58incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
42 mm
Outer Diameter
47 mm
Width
30 mm
with Lubrication hole
No