INA

INA Inner Ring IR40X48X22-EGS

  • ERIKS:14176554
Image 1
Save to list

€24.79/ pieceexcl. VAT

€30.00incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR..-EGS
Inner Diameter
40 mm
Outer Diameter
48 mm
Width
22 mm
with Lubrication hole
No