INA

INA Inner Ring IR35X42X20-XL

  • ERIKS:13145767
Image 1
Save to list

€12.94/ pieceexcl. VAT

€15.66incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
35 mm
Outer Diameter
42 mm
Width
20 mm
with Lubrication hole
No