

€19.49/ pieceexcl. VAT
€23.58incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR..-EGS |
Inner Diameter | 20 mm |
Outer Diameter | 25 mm |
Width | 26.5 mm |
with Lubrication hole | No |