INA

INA Inner Ring IR140X155X32

  • ERIKS:14176430
Image 1
Save to list

€241.63/ pieceexcl. VAT

€292.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
140 mm
Outer Diameter
155 mm
Width
32 mm
with Lubrication hole
No