

€1,165.80/ pieceexcl. VAT
€1,410.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIHRK..-DO |
Inner Diameter | 90 mm |
Thread Size | M 100x2 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 489000 N |
Static load rating | 811000 N |