

€388.20/ pieceexcl. VAT
€469.72incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIHRK..-DO |
Inner Diameter | 60 mm |
Thread Size | M 58x1.5 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 245000 N |
Static load rating | 327000 N |