

€469.93/ pieceexcl. VAT
€568.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIHRK..-UK-2RS |
Inner Diameter | 60 mm |
Thread Size | M 58x1.5 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
With sealing | Yes |
Dynamic load rating | 691000 N |
Static load rating | 327000 N |