INA

INA Housingseal RWDR10-R-NBR-HLA

  • ERIKS:14180947
Image 1
Image 2
Image 1
Image 2
Save to list

€17.33/ pieceexcl. VAT

€20.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RWDR..-R-NBR
Inner Diameter
50 mm
Outer Diameter
98 mm
Width
6 mm
Material
NBR