INA

INA Housingseal RWDR09-R-NBR-HLA

  • ERIKS:14180946
Image 1
Image 2
Image 1
Image 2
Save to list

€15.14/ pieceexcl. VAT

€18.32incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RWDR..-R-NBR
Inner Diameter
45 mm
Outer Diameter
93 mm
Width
6 mm
Material
NBR