INA

INA Housingseal RWDR04-R-NBR-HLA

  • ERIKS:14180944
Image 1
Image 2
Image 1
Image 2
Save to list

€9.50/ pieceexcl. VAT

€11.50incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RWDR..-R-NBR
Inner Diameter
20 mm
Outer Diameter
52 mm
Width
6 mm
Material
NBR