INA

INA Housing Locating Washer GS81220

  • ERIKS:12427331
  • Manufacturer:4012802041491
Image 1
Housing Locating Washer. Ground outer surface, used in K812 thrust cylindrical roller bearing assemblies.
Save to list

€102.19/ pieceexcl. VAT

€123.65incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
103 mm
Outer Diameter
150 mm
Width
11.5 mm