INA

INA Housing Locating Washer GS81207

  • ERIKS:11669503
  • Manufacturer:4012802712704
Image 1
This outer locating washer is mounted in the housing and serves as a raceway surface for the rolling elements with recommended operating temperatures from -20 degrees C to 120 C (-4 degrees F to 248 F) it is suitable for a variety of applications.
Manufactured in a low alloy and through-hardened chromium steel for durability and its high heat tolerance this range of housing locating washers is manufactured to PN (normal) tolerances in accordance with DIN 620.
Save to list

19,62 €/ pieceexcl. VAT

23,74 €incl. VAT

30 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
37 mm
Outer Diameter
62 mm
Width
5.25 mm