

€4,199.03/ pieceexcl. VAT
€5,080.83incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLN..-2Z |
Inner Diameter | 80 mm |
Outer Diameter | 130 mm |
Height | 45 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 100 kN |
With sealing | Yes |
Static load rating | 265 kN |
Limiting speed grease lubrication | 2100 rpm |
Weight | 2.265 kg |