

€873.06/ pieceexcl. VAT
€1,056.40incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLN..-2RS |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Height | 34 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 51 kN |
With sealing | Yes |
Static load rating | 126 kN |
Limiting speed grease lubrication | 1500 rpm |
Weight | 0.917 kg |