

€1,414.91/ pieceexcl. VAT
€1,712.04incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLN..-2RS-2AP |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Height | 68 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 73 kN |
With sealing | Yes |
Static load rating | 177 kN |
Limiting speed grease lubrication | 2000 rpm |
Weight | 1.296 kg |