

€1,977.06/ pieceexcl. VAT
€2,392.24incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLN..-2RS-2AP |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Height | 76 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Bearing arrangement | Set of 2 universal bearings |
With sealing | Yes |
Weight | 1.466 kg |