

€1,154.76/ pieceexcl. VAT
€1,397.26incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLN..-2RS-2AP |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Height | 56 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 52 kN |
With sealing | Yes |
Static load rating | 127 kN |
Limiting speed grease lubrication | 2200 rpm |
Weight | 0.799 kg |