

€1,130.64/ pieceexcl. VAT
€1,368.07incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLF..-2Z |
Inner Diameter | 30 mm |
Outer Diameter | 100 mm |
Height | 38 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 65 kN |
With sealing | Yes |
Static load rating | 108 kN |
Limiting speed grease lubrication | 4000 rpm |
Weight | 1.686 kg |