

€791.83/ pieceexcl. VAT
€958.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLF..-2RS-PE |
Inner Diameter | 30 mm |
Outer Diameter | 100 mm |
Height | 38 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
With sealing | Yes |
Weight | 1.684 kg |