

€381.34/ pieceexcl. VAT
€461.42incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLF..-2RS-PE |
Inner Diameter | 20 mm |
Outer Diameter | 68 mm |
Height | 28 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 26 kN |
With sealing | Yes |
Static load rating | 47 kN |
Limiting speed grease lubrication | 3000 rpm |
Weight | 0.594 kg |