

€2,125.84/ pieceexcl. VAT
€2,572.27incl. VAT
Estimated delivery date - 30/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | TKSD..-U |
Construction type | U |
Size | 25 |
Accuracy class | G1 |
Length | 6000 mm |
Material | Hardened steel |