

€1,306.21/ pieceexcl. VAT
€1,580.51incl. VAT
Estimated delivery date - 30/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | TKSD..-U |
Construction type | U |
Size | 20 |
Accuracy class | G2 |
Length | 4000 mm |
Material | Hardened steel |