

€4,307.24/ pieceexcl. VAT
€5,211.76incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 30/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | TKVD..-W-U |
Construction type | W-U |
Size | 35 |
Accuracy class | G3 |
Length | 6000 mm |
Material | Hardened steel |