

€1,211.62/ pieceexcl. VAT
€1,466.06incl. VAT
Estimated delivery date - 30/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | TKVD..-W-U |
Construction type | W-U |
Size | 15 |
Accuracy class | G4 |
Length | 3000 mm |
Material | Hardened steel |