

€20,960.89/ pieceexcl. VAT
€25,362.68incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | VSI25 |
Inner Diameter | 910 mm |
Outer Diameter | 1155 mm |
Width | 80 mm |
Pitch circle diameter of rolling element | 1055 mm |
Rolling element | Balls |
With sealing | Yes |
Toothing | Internal toothing |
Operating temperature | from -25 to 80 °C |