

€6,841.45/ pieceexcl. VAT
€8,278.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | VA |
Inner Diameter | 238 mm |
Outer Diameter | 384 mm |
Width | 32 mm |
Rolling element | Balls |
With sealing | Yes |
Toothing | External toothing |
Operating temperature | from -25 to 80 °C |