




€65.83/ pieceexcl. VAT
€79.65incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | FLCTEY |
Type | Two-bolt Flanged Bearing Unit |
Housing style | Flange Bracket |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Grub Screw |
Housing material | Cast iron |
Bearing material | Cast iron |
Shaft diameter | 40 mm |
Length | 100 mm |
Height | 150 mm |
Width | 39.45 mm |
Centre distance of mounting holes | 119 mm |
Housing | LCTE08 |
Dynamic load rating | 32.5 N |
Static load rating | 19.8 N |