




€35.75/ pieceexcl. VAT
€43.26incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | FLCTEY |
Type | Two-bolt Flanged Bearing Unit |
Housing style | Flange Bracket |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Grub Screw |
Housing material | Cast iron |
Bearing material | Cast iron |
Shaft diameter | 15 mm |
Length | 58.7 mm |
Height | 81 mm |
Width | 58.7 mm |
Outer Diameter | 28.4 mm |
Centre distance of mounting holes | 63.5 mm |
Pitch circle diameter | 63.5 mm |
Housing | LCTE03 |
Dynamic load rating | 10.1 N |
Static load rating | 4.75 N |