

€2.57/ pieceexcl. VAT
€3.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | FF |
Manufacturer ID | FF3020-0-2 |
Material | Plastic |
Execution | Needle rollers |
Number of rows | Single row |
Rolling element diameter | 3 mm |
Total width | 20 mm |
Total length | 60 mm |
Rolling element length | 13.8 mm |