




€8.66/ pieceexcl. VAT
€10.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40-B |
Type | Flanged Bush |
Manufacturer ID | EGF35260-E40-B-Y |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Dynamic load rating | 108 kN |
Static load rating | 193 kN |
B | 26 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |