

€4.60/ pieceexcl. VAT
€5.57incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGF20165-E40-B-Y |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 16.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Dynamic load rating | 37.8 kN |
Static load rating | 67.5 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |