




€4.32/ pieceexcl. VAT
€5.23incl. VAT
145 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40-B |
Type | Flanged Bush |
Manufacturer ID | EGF18220-E40-B-Y |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 22 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Dynamic load rating | 50.4 kN |
Static load rating | 90 kN |
B | 22 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |