

€1.70/ pieceexcl. VAT
€2.06incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGF12070-E40-B-Y |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 7 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Dynamic load rating | 8.4 kN |
Static load rating | 15 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |