




€1.73/ pieceexcl. VAT
€2.09incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40 |
Manufacturer ID | EGF14170-E40-Y |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 17 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Standard | ISO 3547 |
Dynamic load rating | 29.4 kN |
Static load rating | 52.5 kN |
d | 14 mm |
D | 16 mm |
D1 | 22 mm |
B | 17 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.54/ pieceexcl. VAT
€1.86incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 12/11/2026