




€1.38/ pieceexcl. VAT
€1.67incl. VAT
47 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40 |
Manufacturer ID | EGF12090-E40-Y |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 9 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Standard | ISO 3547 |
Dynamic load rating | 11.8 kN |
Static load rating | 21 kN |
d | 12 mm |
D | 14 mm |
D1 | 20 mm |
B | 9 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |