




€33.35/ pieceexcl. VAT
€40.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RATR |
Housing style | Triangular |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Length | 90.5 mm |
Height | 76.2 mm |
Shaft height | 33.3 mm |
Centre distance of mounting holes | 71.5 mm |
Bearing | RAE20-XL-NPP-B |
Housing | FLAN47-MSTR |
Dynamic load rating | 13600 N |
Static load rating | 6600 N |