INA

INA Flanged bearing unit triangular Eccentric Locking Collar PGVE20-FA106-SML

  • ERIKS:24027302
  • Manufacturer:4012802794809
Image 1
Save to list

€85.98/ pieceexcl. VAT

€104.04incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PGVE
Housing style
Triangular
Bearing type
Ball bearing
Number of bolt holes
3-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
20 mm