




€319.59/ pieceexcl. VAT
€386.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJY |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 75 mm |
Length | 197 mm |
Height | 197 mm |
Centre distance of mounting holes | 153 mm |
Bearing | GYE75-XL-KRR-B |
Housing | CJ15 |
Dynamic load rating | 66000 N |
Static load rating | 44500 N |