




€287.97/ pieceexcl. VAT
€348.44incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJY |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 70 mm |
Length | 188 mm |
Height | 188 mm |
Centre distance of mounting holes | 150 mm |
Bearing | GYE70-KRR-B |
Housing | GG.CJ14 |
Dynamic load rating | 66000 N |
Static load rating | 44000 N |