




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | TCJ |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 80 mm |
Length | 197 mm |
Height | 197 mm |
Centre distance of mounting holes | 153 mm |
Bearing | GE80-KTT-B |
Housing | CJ16 |
Dynamic load rating | 76000 N |
Static load rating | 54000 N |