




€727.66/ pieceexcl. VAT
€880.47incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJO |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 80 mm |
Length | 250 mm |
Height | 250 mm |
Centre distance of mounting holes | 196 mm |
Bearing | GNE80-XL-KRR-B |
Housing | CJO16 |
Dynamic load rating | 123000 N |
Static load rating | 87000 N |