




€74.87/ pieceexcl. VAT
€90.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCJ |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 30 mm |
Length | 108 mm |
Height | 108 mm |
Centre distance of mounting holes | 82.5 mm |
Bearing | GRAE30-NPP-B-FA125.5 |
Housing | CJ06 |