




€312.55/ pieceexcl. VAT
€378.19incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RMEY |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 65 mm |
Height | 215 mm |
Centre distance of mounting holes | 177 mm |
Bearing | GYE65-214-KRR-B |
Housing | ME14 |
Dynamic load rating | 66000 N |
Static load rating | 44000 N |