




€31.89/ pieceexcl. VAT
€38.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RAY |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 25 mm |
Height | 95 mm |
Centre distance of mounting holes | 76 mm |
Bearing | AY25-XL-NPP-B |
Housing | FLAN52-MSB |
Dynamic load rating | 14000 N |
Static load rating | 7800 N |